References
Walter Prototyp:M22563-UNC3/4
Rubix:276A3473
Manufacturer :6149951
EAN:4042446231866

Technical specifications
| Threading | unc 3/4 in - 10 |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american through-bores |
Documents
Product details : WALTER M22563-UNC3/4 TAPS HSS-E X PERT 6149951
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 3/4 in - 10 |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19.05 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | unc 3/4 in - 10 |
| No. of threads per inch | 10 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 151.67 excl. VAT
/ Each
£ 182.00 incl. VAT
- Usually arrives within 14 working days