WALTER 20466-M16 ADVANCED MACHINE TAPS HSS-E 5076630
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20466-M16
Rubix:276A1658
Manufacturer :5076630
EAN:4042446011659

Technical specifications
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 20466-M16 ADVANCED MACHINE TAPS HSS-E 5076630
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 68 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 12.7 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 131.08 excl. VAT
/ Each
£ 157.30 incl. VAT
- Usually arrives within 14 working days