References
Dormer:E292M12
Rubix:376A1897
EAN:7320760663714




Technical specifications
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E292M12 6305739
HSS-E roll tap for metric threads TiN coated DIN 2174 form C 3xD blind and through holes for steel <850 N/mm². Stainless free-cutting steel and austenitic stainless steel. Titanium and nickel. Aluminium and aluminium-magnesium alloys Si <10%.
ROLLING TAP M 12X1,75 E292 HSCO METRIC TiN DIN 2174 TYPE C
Applications
• Free-cutting steel mild steel (<120 HB <400 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic (<320 HB <1100 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Si 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Si > 0.5% < 10% (<120 HB <400 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic (<320 HB <1100 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Si 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Si > 0.5% < 10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 11.2 mm |
| Square drive adapter | 9 mm |
| Coating | tin |
| Total length | 110 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 69.87 excl. VAT
/ Each
£ 83.84 incl. VAT
- Usually arrives within 14 working days