DORMER E7123/4 E712 3/4 INCH X 14 NPTF STRAIGHT FLUTE TAP 5977691
Machine taps E712
See technical informationReferences
Dormer:E7123/4
Rubix:293A7385
EAN:7320760100042




Technical specifications
| Threading | nptf 3/4-14 |
|---|---|
| Threading diameter | 26.67 mm |
| Type | american blind bores and through-bores |
Product details : DORMER E7123/4 E712 3/4 INCH X 14 NPTF STRAIGHT FLUTE TAP 5977691
HSS machine tap for NPTF threads uncoated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | nptf 3/4-14 |
|---|---|
| Threading diameter | 26.67 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.2 mm |
| Tail diameter | 17.2 mm |
| Square drive adapter | 23 mm |
| Thread depth | 35 mm |
| Coating | uncoated |
| Total length | 105 mm |
| Body material | hss |
| No. of threads per inch | 14 |
| Tolerance | normal |
Show UNSPSC/ECL@SS
£ 139.73 excl. VAT
/ Each
£ 167.68 incl. VAT
- Usually arrives within 14 working days