WALTER 22217-UNC5/16 ADVANCED MACHINE TAPS HSS-E 5078039
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22217-UNC5/16
Rubix:276A0147
Manufacturer :5078039
EAN:4042446025212

Technical specifications
| Threading | unc 5/16 in - 18 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
Documents
Product details : WALTER 22217-UNC5/16 ADVANCED MACHINE TAPS HSS-E 5078039
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unc 5/16 in - 18 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 67.38 excl. VAT
/ Each
£ 80.86 incl. VAT
- Usually arrives within 14 working days