References
Dormer:E002M18
Rubix:8086400
EAN:7320760567968




Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : DORMER E002M18 TAP M18 X 2.50 MM 5974399
HSS-E Machine thread-cutter for metric thread TiN coated ISO 529 shape C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper and brass. Aluminium and aluminium-magnesium alloys.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 15.5 mm |
| Square drive adapter | 14 mm |
| Angle of helix | 45 ° |
| Coating | bronze |
| Total length | 112 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 82.57 excl. VAT
/ Each
£ 99.08 incl. VAT
- Usually arrives within 14 working days