Unf tap - spiral flute- hsse 3% vanadium - multi-material
Angle of helix | 40 ° |
---|---|
Total length | 80 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Drilling diameter | 5.4 mm |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Coating | Vaporized |
Threading (inch) | 1/4 |
No. of threads per inch | 28 |
Usually arrives within 14 working days