References
Dormer:E252M24
Rubix:2557085
EAN:7320760087336




Technical specifications
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E252M24 TAP M24 X 3.00 MM 5975449
HSS-E-PM Machine thread-cutter for metric threaded SHARK white ring nitrided DIN 376 shape C straight grooves 2xD blind and continuous holes for cast iron and synthetic materials such as duraplastics.
TARAUD M 24 E252 MAC XP GD DIN 371
Applications
• Cast Iron lamellar (<150 HB>500 N/mm²)
• Cast Iron lamellar (>150<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Plastic - Duraplastics
• Cast Iron lamellar (>150<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Plastic - Duraplastics
Technical specifications
Attributes
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 21 mm |
| Square drive adapter | 18 mm |
| Coating | steam tempered |
| Total length | 160 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 114.16 excl. VAT
/ Each
£ 136.99 incl. VAT
- Usually arrives within 14 working days