CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL POINT G3/8 X 16 864934
Machine tap - right hand thread - hss - 3% vanadium multi-material
See technical informationSee documentsReferences
GISS Cutline:864934
Rubix:864934
EAN:3660338193736




Technical specifications
| Threading | 3/8 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL POINT G3/8 X 16 864934
Machine tap - right hand thread - hss - 3% vanadium multi-material GAZ thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Threading | 3/8 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.25 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | vaporized |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | 3/8 |
| No. of threads per inch | 16 |
| Tolerance | iso229 |
Show UNSPSC/ECL@SS
£ 79.20 excl. VAT
/ Each
£ 95.04 incl. VAT
- Usually arrives within 14 working days