References
Walter Prototyp:N20516-M3
Rubix:80173610
Manufacturer :6476085
EAN:4042446248031

Documents
Product details : WALTERPROT N20516-M3 TAP 6476085
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 34.06 excl. VAT
/ Each
£ 40.87 incl. VAT
- Usually arrives within 14 working days