References
Sandvik Coromant:T300-PM105AE-3/4 P1PM
Rubix:319A8895
Manufacturer :8055754
EAN:7323225953269


Technical specifications
| Threading | 3/4-10 unc |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american blind bores |
Product details : SANDVIK T300-PM105AE-3/4P1PM COROTAP 8055754
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | 3/4-10 unc |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 16.5 mm |
| Tail diameter | 11.23 mm |
| Square drive adapter | 14.99 mm |
| Thread depth | 25 mm |
| Angle of helix | 48 ° |
| Total length | 125 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 10 |
Show UNSPSC/ECL@SS
£ 344.66 excl. VAT
/ Each
£ 413.59 incl. VAT
- Usually arrives within 14 working days