References
Sandvik Coromant:T200-MM100JA-M3 B145
Rubix:317A9077
Manufacturer :8248582
EAN:7323226760330


Technical specifications
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100JA-M3B145 COROTAP 8248582
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 2.5 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3.2 mm |
| Thread depth | 9 mm |
| Angle of helix | 3 ° |
| Total length | 46 mm |
| Body material | hss-e |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 24.85 excl. VAT
/ Each
£ 29.82 incl. VAT
- Usually arrives within 14 working days