References
Sandvik Coromant:T300-MM101DA-M12 B110
Rubix:317A1968
Manufacturer :8248751
EAN:7323226762020


Technical specifications
| Threading | m12x1.75-6h |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM101DA-M12B110 COROTAP 8248751
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m12x1.75-6h |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.2 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 9 mm |
| Thread depth | 16 mm |
| Angle of helix | 48 ° |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | m12x1.75-6h |
| No. of threads per inch | 14.5 |
Show UNSPSC/ECL@SS
£ 99.92 excl. VAT
/ Each
£ 119.90 incl. VAT
- Usually arrives within 14 working days