References
Walter Prototyp:23416-UNF1/4
Rubix:261A2974
Manufacturer :5078604
EAN:4042446030803

Technical specifications
| Threading | unf 1/4 in - 28 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT 23416-UNF1/4 TAP 5078604
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf 1/4 in - 28 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.35 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 15 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | unf 1/4 in - 28 |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 77.63 excl. VAT
/ Each
£ 93.16 incl. VAT
- Usually arrives within 14 working days