References
Sandvik Coromant:T200-PM101DA-M20 P1PM
Rubix:320A0094
Manufacturer :8057372
EAN:7323225962629


Technical specifications
| Threading | m20x2.5-6hx |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101DA-M20P1PM COROTAP 8057372
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m20x2.5-6hx |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 16 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 17.5 mm |
| Thread depth | 30 mm |
| Angle of helix | 3 ° |
| Total length | 140 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 189.75 excl. VAT
/ Each
£ 227.70 incl. VAT
- Usually arrives within 14 working days