References
Dormer:E7111/8
Rubix:1069098
EAN:7320760099957




Technical specifications
| Threading | npt 1/8 |
|---|---|
| Threading diameter | 10.29 mm |
| Type | american blind bores |
Product details : DORMER HSS TAP 1/8 E7111/8
HSS machine tap with interrupted thread for NPT threads uncoated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | npt 1/8 |
|---|---|
| Threading diameter | 10.29 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 8.3 mm |
| Square drive adapter | 11.1 mm |
| Thread depth | 10 mm |
| Coating | bright |
| Total length | 70 mm |
| Body material | hss |
| Threading | 1/8-27 (27 tpi) |
| No. of threads per inch | 27 |
| Tolerance | normal |
Show UNSPSC/ECL@SS
£ 45.82 excl. VAT
/ Each
£ 54.98 incl. VAT
- Usually arrives within 14 working days