WALTER 234604-UNF1/2 ADVANCED MACHINE TAPS HSS-E 5078638
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:234604-UNF1/2
Rubix:276A0169
Manufacturer :5078638
EAN:4042446031138

Documents
Product details : WALTER 234604-UNF1/2 ADVANCED MACHINE TAPS HSS-E 5078638
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Square drive adapter | 7 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Body material | hss-e / pm |
| Threading | unf 1/2 in - 20 |
| No. of threads per inch | 18 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 120.25 excl. VAT
/ Each
£ 144.30 incl. VAT
- Usually arrives within 14 working days