Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00833 012.007 MACHINE TAPS 9008330120070
GUHRING 00833 012.007 MACHINE TAPS 9008330120070
Machine thread-cutter Gühring
References
gühring:
9008330120070
rubix:
345A0863
ean:
4031093255103
Technical specifications
Threading diameter
12
mm
Body material
hss-e
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00833 012.007 MACHINE TAPS 9008330120070
Technical specifications
Attributes
Threading diameter
12
mm
Body material
hss-e
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.97
excl. VAT
/
Each
£
44.36
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SANDVIK T200-SM100DI-1/4D115 COROTAP 7382734
SANDVIK T200-XM100DA-M10 C150 6539204
SANDVIK T300-XM100DF-10-32 C110 CUTTING TAP WITH SPIRAL FLUTES 6539615
DORMER EX11M27X2.0 TAP M27 X 2.00 MM 5973627
CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE M20X1.5 861857
DORMER EP401/4 SPIRAL POINT TAP 1/4 INCH X 19 5973939
SANDVIK T100-KM103AE-5/8D210 COROTAP 6871281
WALTER 213614-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077525
WALTERPROT TC115.UNF10-C0-WY80AA MACHINE TAP 7528633
DORMER EP203/4 SPIRAL POINT TAP 3/4 INCH X 10 5973729
DORMER E258M6 TAP M6 X 1.00 MM 5975379
SANDVIK T300-MM101DA-M16B110 COROTAP 8248755
WALTERPROT TC115.UNC10-C0-WY80AA TAPS HSS-E PERFORM 7606555
SANDVIK T300-XM100DK-1/8 C110 6635226
DOR HSCO TAP M45X2.0