WALTER 24167-RC1.1/2 HAND- AND MACHINE TAPS HSS/-E 5078791
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:24167-RC1.1/2
Rubix:275A9619
Manufacturer :5078791
EAN:4042446032746

Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Documents
Product details : WALTER 24167-RC1.1/2 HAND- AND MACHINE TAPS HSS/-E 5078791
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 47.803 mm |
| Tail diameter | 36 mm |
| Square drive adapter | 29 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 180 mm |
| Body material | hss-e |
| Threading | rc 1-1/2 in - 11 |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 684.53 excl. VAT
/ Each
£ 821.44 incl. VAT
- Usually arrives within 14 working days