Machine Tap
Angle of helix | 15 ° |
---|---|
Total length | 45 mm |
Body material | hss-e |
Angle of helix | 15 ° |
---|---|
Total length | 45 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 2.184 mm |
Tail diameter | 2.8 mm |
Square drive adapter | 2.1 mm |
Coating | uncoated |
Threading (inch) | unc #2 - 56 |
No. of threads per inch | 16 |
Usually arrives within 14 working days