WALTER EP2021305-M2.5 ADVANCED MACHINE TAPS HSS-E 6432498
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2021305-M2.5
Rubix:275A9910
Manufacturer :6432498
EAN:4042446245702

Documents
Product details : WALTER EP2021305-M2.5 ADVANCED MACHINE TAPS HSS-E 6432498
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 50 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 51.68 excl. VAT
/ Each
£ 62.02 incl. VAT
- Usually arrives within 14 working days