Machine Tap
Threading diameter | 4 mm |
---|---|
Thread | 0.7 mm |
Tail diameter | 4.5 mm |
Threading diameter | 4 mm |
---|---|
Thread | 0.7 mm |
Tail diameter | 4.5 mm |
Square drive adapter | 6 mm |
Total length | 63 mm |
Tolerance | 6hx |
Thread length | 12 mm |
Din standard | din 371 |
Material | hss-e |
Usually arrives within 14 working days