WALTER P20360-M14 TAPS HSS-E X PERT 6149225
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:P20360-M14
Rubix:276A4016
Manufacturer :6149225
EAN:4042446225704
Documents
Product details : WALTER P20360-M14 TAPS HSS-E X PERT 6149225
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Total length | 110 mm |
|---|---|
| Thread length | 25 mm |
| Din standard | din 376 |
| Material | hss |
| Coating | uncoated |
| Tail diameter | 11 mm |
| Tolerance | 6h |
| Square drive adapter | 9 mm |
Show UNSPSC/ECL@SS
£ 74.10 excl. VAT
/ Each
£ 88.92 incl. VAT
- Usually arrives within 14 working days
