References
Sandvik Coromant:T400-NM103DB-M12X125N1PC
Rubix:320A0975
Manufacturer :8405694
EAN:7323227412764

Product details : SANDVIK T400-NM103DB-M12X125N1PC COROTAP 8405694
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.25 mm |
| Total length | 125 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Size | m12x1,25 |
Show UNSPSC/ECL@SS
£ 155.82 excl. VAT
/ Each
£ 186.98 incl. VAT
- Usually arrives within 14 working days
