DORMER SPECTRUM SPIRAL POINT XS1 BRT EP00M8


Machine taps EP006H

References
dormer:EP00M8
rubix:2008150
manufacturer :5973447
ean:7320760135891
brand logo
brand logo
Technical specifications
Threadingm8
Threading diameter8 mm
Input8 mm
See all Specifications

Product details : DORMER SPECTRUM SPIRAL POINT XS1 BRT EP00M8


HSS-E Machine tap for metric thread uncoated DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Tap MACH SPECTRUM M 8 EP00 DIN COUPE GUN GOLD 6H

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threadingm8
Threading diameter8 mm
Input8 mm
Total length90 mm
Thread depth18 mm
Body materialhss-e
Tolerance6h
Direction of threadingright
Drilling diameter8 mm
Tail diameter8 mm
Square drive adapter6.2 mm
Coatingbright
Show UNSPSC/ECL@SS
£ 22.20 excl. VAT
/ Each
£ 26.64 incl. VAT
  • Usually arrives within 14 working days