References
Walter Prototyp:M24563-G1/2
Rubix:357A5587
Manufacturer :6150047
EAN:4042446232825

Technical specifications
| Threading | g1/2 |
|---|---|
| Threading diameter | 20.955 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT M24563-G1/2 TAPS HSS-E X PERT 6150047
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | g1/2 |
|---|---|
| Threading diameter | 20.955 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 20.955 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 125 mm |
| Body material | hss-e |
| Tolerance | h9 |
Show UNSPSC/ECL@SS
£ 153.83 excl. VAT
/ Each
£ 184.60 incl. VAT
- Usually arrives within 14 working days