References
Sandvik Coromant:T300-MM100IA-M8 C110
Rubix:286A9849
Manufacturer :8248720
EAN:7323226761719


Technical specifications
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100IA-M8 C110 8248720
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Tail diameter | 5.95 mm |
| Square drive adapter | 8 mm |
| Thread depth | 12 mm |
| Angle of helix | 48 ° |
| Total length | 73 mm |
| Body material | hss / pm |
Show UNSPSC/ECL@SS
£ 64.27 excl. VAT
/ Each
£ 77.12 incl. VAT
- Usually arrives within 14 working days