References
Walter Prototyp:P40360-M20
Rubix:357A5414
Manufacturer :6149542
EAN:4042446228866

Documents
Product details : WALTERPROT P40360-M20 TAPS HSS-E X PERT 6149542
ALTIUS
Strengths
•For long-chipping materials
For thin-walled workpieces
For thin-walled workpieces
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 117.00 excl. VAT
/ Each
£ 140.40 incl. VAT
- Usually arrives within 14 working days