References
Walter Prototyp:P202108-M5
Rubix:357A5186
Manufacturer :6149106
EAN:4042446224516

Documents
Product details : WALTERPROT P202108-M5 TAPS HSS-E X PERT 6149106
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | left |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 34.56 excl. VAT
/ Each
£ 41.47 incl. VAT
- Usually arrives within 14 working days