WALTERPROT M22563-UNC9/16 TAPS HSS-E X PERT 6149957
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:M22563-UNC9/16
Rubix:357A5558
Manufacturer :6149957
EAN:4042446231927

Technical specifications
| Threading | unc 9/16 in - 12 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT M22563-UNC9/16 TAPS HSS-E X PERT 6149957
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 9/16 in - 12 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.303 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 12 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 107.90 excl. VAT
/ Each
£ 129.48 incl. VAT
- Usually arrives within 14 working days