WALTER 202661-M20 ADVANCED MACHINE TAPS HSS-E 5076034
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:202661-M20
Rubix:291A0967
Manufacturer :5076034
EAN:4042446005726

Documents
Product details : WALTER 202661-M20 ADVANCED MACHINE TAPS HSS-E 5076034
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 140 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 159.25 excl. VAT
/ Each
£ 191.10 incl. VAT
- Usually arrives within 14 working days