References
Sandvik Coromant:T200-MM100IA-M4 C145
Rubix:265A4211
Manufacturer :8248574
EAN:7323226760255


Technical specifications
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100IA-M4 C145 TAP 8248574
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 2.97 mm |
| Thread depth | 12 mm |
| Angle of helix | 7 ° |
| Total length | 53 mm |
| Body material | hss / pm |
| Threading | m4x0,7 |
Show UNSPSC/ECL@SS
£ 26.16 excl. VAT
/ Each
£ 31.39 incl. VAT
- Usually arrives within 14 working days