DORMER E201M3 TAP M3 X 0.50 MM 5975842


Machine thread-cutters E201

References
dormer:E201M3
rubix:1006288
ean:7320760165607
Machine tap M3x0.50mm DIN371
brand logo
Technical specifications
ThreadingM3
Threading diameter3 mm
Total length56 mm
See all Specifications

Product details : DORMER E201M3 TAP M3 X 0.50 MM 5975842


HSS-E-PM Machine thread-cutter for metric thread SHARK white ring nitrided DIN 371 shape C straight grooves 2xD blind and continuous holes for cast iron and synthetic materials such as duraplastics.

Applications

• Cast Iron lamellar (<150 HB>500 N/mm²)
• Cast Iron lamellar (>150)<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron<200 HB <700 N/mm²)
• Plastic - Duraplastics

Technical specifications


Attributes
ThreadingM3
Threading diameter3 mm
Total length56 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter2.5 mm
Square drive adapter3.5 mm
CoatingNitride
Show UNSPSC/ECL@SS
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
  • Usually arrives within 14 working days