References
Sandvik Coromant:T300-PD100AF-3/8 D110
Rubix:317A1728
Manufacturer :8248150
EAN:7323226756012


Technical specifications
| Threading | unf 3/8-24 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
Product details : SANDVIK T300-PD100AF-3/8D110 COROTAP 8248150
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf 3/8-24 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Tail diameter | 9.677 mm |
| Square drive adapter | 9.677 mm |
| Thread depth | 20 mm |
| Angle of helix | 15 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 101.75 excl. VAT
/ Each
£ 122.10 incl. VAT
- Usually arrives within 14 working days