References
Walter Prototyp:M22513-UNC4
Rubix:276A3871
Manufacturer :6149934
EAN:4042446231699

Documents
Product details : WALTER M22513-UNC4 TAPS HSS-E X PERT 6149934
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.845 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | unc #4 - 40 |
| No. of threads per inch | 40 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 41.60 excl. VAT
/ Each
£ 49.92 incl. VAT
- Usually arrives within 14 working days