WALTER 7058770-M20 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200786
HSS-E machine taps
See technical informationReferences
Walter Prototyp:7058770-M20
Rubix:275A6738
Manufacturer :5200786
EAN:4042446159450

Technical specifications
| Threading | m20 x 2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
Product details : WALTER 7058770-M20 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200786
For long-chipping materials
HSS-E machine tap 7058770-M20
Technical specifications
Attributes
| Threading | m20 x 2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 17.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 16 mm |
| Thread depth | 25 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
| No. of threads per inch | 10.16 |
Show UNSPSC/ECL@SS
£ 86.45 excl. VAT
/ Each
£ 103.74 incl. VAT
- Usually arrives within 14 working days