References
Walter Prototyp:M22563-UNC7/8
Rubix:276A3476
Manufacturer :6149956
EAN:4042446231910

Technical specifications
| Threading | unc 7/8 in - 9 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : WALTER M22563-UNC7/8 TAPS HSS-E X PERT 6149956
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 7/8 in - 9 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 22.225 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 140 mm |
| Body material | hss-e |
| Threading | unc 7/8 in - 9 |
| No. of threads per inch | 9 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 188.50 excl. VAT
/ Each
£ 226.20 incl. VAT
- Usually arrives within 14 working days