References
Dormer:E7143/4
Rubix:1069116
EAN:7320760127681




Technical specifications
| Threading | npt 3/4 |
|---|---|
| Threading diameter | 26.54 mm |
| Type | american blind bores and through-bores |
Product details : DOR HSCO TAP 3/4
HSS-E machine tap for NPT threads uncoated ANSI B1.20.1 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
MACHINE TAP 3/4 NPT E714 STRAIGHT HSSE
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | npt 3/4 |
|---|---|
| Threading diameter | 26.54 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 23 mm |
| Tail diameter | 22 mm |
| Square drive adapter | 22 mm |
| Thread depth | 26 mm |
| Coating | bright |
| Total length | 140 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 14 |
| Tolerance | normal |
| Shank type | cylindrical shank with square drive |
Show UNSPSC/ECL@SS
£ 147.06 excl. VAT
/ Each
£ 176.47 incl. VAT
- Usually arrives within 14 working days