CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 10-32 864989
Unf tap - right hand thread - hsse - 3% vanadium multi-material
See technical informationSee documentsReferences
GISS Cutline:864989
Rubix:864989
EAN:3660338194245



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 10-32 864989
UNF thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 13 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | 10 |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 17.93 excl. VAT
/ Each
£ 21.52 incl. VAT
- In stock: Next day delivery
