References
Dormer:E7083/4
Rubix:1069075
EAN:7320760099766




Technical specifications
| Threading | 3/4 npsm |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american blind bores and through-bores |
Product details : DORMER E7083/4 TAP 3/4 INCH X 14 5977564
HSS machine tap for NPSM threads uncoated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | 3/4 npsm |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 24.5 mm |
| Tail diameter | 17.2 mm |
| Square drive adapter | 23 mm |
| Thread depth | 35 mm |
| Coating | bright |
| Total length | 105 mm |
| Body material | hss |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 160.09 excl. VAT
/ Each
£ 192.11 incl. VAT
- Usually arrives within 14 working days