DORMER E471M3 SPIRAL POINT TAP M3 X 0.50 MM 6554521


Machine thread-cutters E471

References
dormer:E471M3
rubix:2557157
ean:7320760674628
Machine tap M3 DIN 371
brand logo
Technical specifications
Threading diameter3 mm
Input3.5
Total length56 mm
See all Specifications

Product details : DORMER E471M3 SPIRAL POINT TAP M3 X 0.50 MM 6554521


HSS-E Machine thread-cutter for metric thread SHARK green ring uncoated DIN 376 shape B cut 2.5xD continuous holes for brass and bronze <200 HB. Aluminium and aluminium-magnesium alloys Si <10% and synthetic materials such as thermoplastics.

Applications

• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Copper - Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium/Magnesium - Aluminium Magnesium alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% < 10% (<120 HB <400 N/mm²)
• Plastic - Thermoplastics

Technical specifications


Attributes
Threading diameter3 mm
Input3.5
Total length56 mm
Body materialHSS-E / PM
TypeMetric through-bores
With cooling sprayNo
Square drive adapter3.5 mm
CoatingBlank
Show UNSPSC/ECL@SS
£ 19.89 excl. VAT
/ Each
£ 23.87 incl. VAT
  • Usually arrives within 14 working days