References
Walter Prototyp:M23263-UNF7/16
Rubix:276A3285
Manufacturer :6149993
EAN:4042446232283

Documents
Product details : WALTER M23263-UNF7/16 TAPS HSS-E X PERT 6149993
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.113 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unf 7/16 in - 20 |
| No. of threads per inch | 14 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 74.53 excl. VAT
/ Each
£ 89.44 incl. VAT
- Usually arrives within 14 working days