Machine thread-cutter Sandvik Coromant
Threading diameter | 8 mm |
---|---|
Angle of helix | 45 ° |
Total length | 72 mm |
Threading diameter | 8 mm |
---|---|
Angle of helix | 45 ° |
Total length | 72 mm |
Thread depth | 11.6 mm |
Body material | hss / pm |
Type | metric through-bores |
With cooling spray | no |
Usually arrives within 14 working days