DORMER E5502 5977431


Machine thread-cutters E550

References
dormer:E5502
rubix:376A2118
ean:7320760099506
Tap 2 inch x 11 ISO 2284
brand logo
Technical specifications
Total length140 mm
Body materialHSS
TypeBritish blind bores and through-bores
See all Specifications

Product details : DORMER E5502 5977431


HSS Machine thread-cutters for Rc thread uncoated ISO 2284 shape C straight grooves 1.5xD blind and continual holes for cast iron and copper.

Applications

• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)

Technical specifications


Attributes
Total length140 mm
Body materialHSS
TypeBritish blind bores and through-bores
With cooling sprayNo
Drilling diameter56 mm
Square drive adapter40 mm
Show UNSPSC/ECL@SS
£ 639.10 excl. VAT
/ Each
£ 766.92 incl. VAT
  • Usually arrives within 14 working days