References
Dormer:E5367/16NO3
Rubix:80368603
EAN:7320760099056




Technical specifications
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : DORMER E5367/16NO3 TAP 7/16 INCH X 18 5976532
HSS Machine thread-cutter for BSF thread uncoated ISO 529 shape C straight grooves 1.5xD blind and continual holes for general use in steel <850 N/mm². Stainless steel. Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.
Applications
• Copper (<100 HB <350 N/mm²)
Technical specifications
Attributes
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 9.7 mm |
| Square drive adapter | 8 mm |
| Coating | blank |
| Total length | 85 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 38.42 excl. VAT
/ Each
£ 46.10 incl. VAT
- Usually arrives within 14 working days