References
Walter Prototyp:P2031005-M2
Rubix:357A5211
Manufacturer :6149170
EAN:4042446225155

Documents
Product details : WALTERPROT P2031005-M2 TAPS HSS-E X PERT 6149170
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 45 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 58.40 excl. VAT
/ Each
£ 70.08 incl. VAT
- Usually arrives within 14 working days