References
Dormer:E013M8X1.0
Rubix:1075075
EAN:7320760568842




Technical specifications
| Threading | m8 x 1,0 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Product details : DOR MTTX TAP M8X1.0 E013M8X1.0
HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m8 x 1,0 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 7 mm |
| Tail diameter | 6.3 mm |
| Square drive adapter | 8 mm |
| Thread depth | 12 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 72 mm |
| Body material | hss |
| Threading | m8 x 1,0 |
Show UNSPSC/ECL@SS
£ 29.60 excl. VAT
/ Each
£ 35.52 incl. VAT
- Usually arrives within 14 working days