References
Walter Prototyp:P20509-M3
Rubix:357A5655
Manufacturer :6244444
EAN:4042446235796

Documents
Product details : WALTERPROT P20509-M3 TAPS HSS-E X PERT 6244444
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 4h |
Show UNSPSC/ECL@SS
£ 35.65 excl. VAT
/ Each
£ 42.78 incl. VAT
- Usually arrives within 14 working days