G(BSP) Machine Tap Spiral Point
Threading diameter | 28.25 mm |
---|---|
Input | 22 |
Total length | 150 mm |
Threading diameter | 28.25 mm |
---|---|
Input | 22 |
Total length | 150 mm |
Body material | HSS-E |
Tolerance | 6H |
Type | British through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 22 mm |
Square drive adapter | 18 mm |
Coating | Steam Tempered |
Usually arrives within 14 working days