WALTER E23364-UNF5/16 HAND- AND MACHINE TAPS HSS/-E 5603202
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E23364-UNF5/16
Rubix:275A9498
Manufacturer :5603202
EAN:4042446189334

Technical specifications
| Threading | unf 5/16-24 |
|---|---|
| Threading diameter | 7.938 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER E23364-UNF5/16 HAND- AND MACHINE TAPS HSS/-E 5603202
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | unf 5/16-24 |
|---|---|
| Threading diameter | 7.938 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 67 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 90 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 57.80 excl. VAT
/ Each
£ 69.36 incl. VAT
- Usually arrives within 14 working days